Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1508-7501000-15
Zoro # G106000765
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Wall Thickness 0.13 in
- Standards ASTM D2000
- Application Chemical
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1508-7501000-15
- Zoro # G106000765
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 15 ft |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- MEC Pol Tee Block, 7/8 in. Nut (ME1701B)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L (LH40010)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT Tubing (1522-170250-50)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- Zoro Select PEX Tubing