Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1508-375100-5
Zoro # G506000587
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Wall Thickness 0.31 in
- Standards ASTM D2000
- Application Chemical
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1508-375100-5
- Zoro # G506000587
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 5 ft |
Outside Diameter | 1 in |
Description
Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- MOEN Monticello Spout Escutcheon (103463)
- SPEAKMAN 42In Slide Bar (VS-124)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- ZORO SELECT Tubing (1522-170250-50)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 1 1/4 In OD, 100 Ft L, Natural (HDPE1.25ANA)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Blue (PE38-ABU)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- APOLLO PEX 1/2 in. x 5 ft. Red PEX Pipe (APPR512)
- Zoro Select Tubing