Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1508-250625-15
Zoro # G506000648
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Wall Thickness 0.19 in
- Application Chemical
- Standards ASTM D2000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1508-250625-15
- Zoro # G506000648
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 15 ft |
Outside Diameter | 5/8 in |
Description
Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/8 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" PRESS REPAIR COUPLING (450-588P)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 90-Degree Elbow Jar (6-Pack), 6PK (FSBE346JR)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- DWYER INSTRUMENTS Ss Y Strainer, 12 Sst Strainer (SYS-02)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- ZORO SELECT Pipe, Plastic, 1/2 In (SIDR-11.5-125-8)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- ZORO SELECT Tubing (1524-375625-10)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- RELIANCE WORLDWIDE TUBING PEX 1/2 in. X 25FT (U860W25)
- Zoro Select Tubing