Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1506-750100-25
Zoro # G606000692
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Wall Thickness 0.13 in
- Application Air, Diluted Acid, Petroleum, Water
- Standards ASTM D2000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-750100-25
- Zoro # G606000692
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 in |
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Diluted Acid, Petroleum, Water, Color Black, Hardness Shore A 80, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 225 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Electrical Insulating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- KOHLER Spacer Assembly (1108711)
- THRIFCO PLUMBING 1 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214210)
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BZ)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- APOLLO PEX 1/2 in. x 500 ft. Blue PEX Pipe (APPB50012)
- Zoro Select PEX Tubing