Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1506-500625-50
Zoro # G506000662
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Wall Thickness 0.06 in
- Application Air, Diluted Acid, Petroleum, Water
- Color Black
- Standards ASTM D2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-500625-50
- Zoro # G506000662
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/2 in |
Overall Length | 50 ft |
Outside Diameter | 5/8 in |
Description
Tubing, Application Air, Diluted Acid, Petroleum, Water, Color Black, Hardness Shore A 80, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 225 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Electrical Insulating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- PARKER Needle Valve, Angld, 1/4In, Flare-Male Pipe (NV101F-4-2)
- HIRETECH Dust Bag, PK50 (7040)
- NEOPERL 0.35 gpm Spray Outlet, Acetal, Plastic (5510705)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- Zoro Select Tubing