Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1506-188375-15
Zoro # G006000452
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Wall Thickness 0.09 in
- Standards ASTM D2000
- Application Air, Diluted Acid, Petroleum, Water
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-188375-15
- Zoro # G006000452
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/16 in |
Overall Length | 15 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Diluted Acid, Petroleum, Water, Color Black, Hardness Shore A 80, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 225 Degrees F, Outside Diameter 3/8 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Electrical Insulating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Escutcheon in Matte Black (178755BL)
- BECK 1/4" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009001)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- KISSLER 1/2" Tub Spout Diverter 5-1/4", Chrome (82-0011)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing (1529L-187375-50)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green (PE12CG)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- APOLLO PEX 1/2 in. x 500 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB50012)
- Zoro Select PEX Tubing