Shop All Aluminum Tubing
Zoro Select
Tubing, 1.43 in. ID, 1-1/2 in. OD, Aluminum
Mfr # 4NRZ6
Zoro # G0845564
original price:
$70.99
17% off
new price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 1.43 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.035 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NRZ6
- Zoro # G0845564
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 1.43 in |
Outside Dia. | 1 1/2 in |
Tube Length | 3 ft |
Overall Length | 3 ft |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1.43 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.43 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1 1/2 in, Overall Length 3 ft, Resistance Properties Corrosion Resistant, Standards ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067608)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPP x NPT (ZUSA-PF-7993)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- MOEN Genta Single Robe Hook Bright Chrome (BH3803CH)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTA9)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum (4NTG3)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTA6)
- ZORO SELECT Tubing, 0.750 in. ID, 1 in. OD, Aluminum (4NTF4)
- ZORO SELECT Tubing, 1.152 in ID, 1-1/4 in. OD, Aluminum (4NTF6)
- Zoro Select Aluminum Tubing