Shop All Nylon Tubing
Zoro Select
Tubing, 1/4" OD, Nylon, Yellow, 50 Ft
Mfr # 2VDV6
Zoro # G0490707
original price:
$19.80
22% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 11/64 in
- Outside Dia. 1/4 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDV6
- Zoro # G0490707
- UPC # 190735907511
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 11/64 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Color Yellow, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-8)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC150-125)
- MOEN Pivot Rod (11985)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1558)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2682)
- ZORO SELECT NylonTubing, .380" ID, 1/2" OD, 100 Ft. (1523-380500)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- ZORO SELECT Tubing, 5/64" IDx1/8" OD, 250 Ft, Natural (N18-BNA)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- Zoro Select Nylon Tubing