Shop All Nylon Tubing
Zoro Select
Tubing, 1/4" OD, Nylon, Red, 100 Ft
Mfr # 2VDW9
Zoro # G2764343
original price:
$41.57
9% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 11/64 in
- Outside Dia. 1/4 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDW9
- Zoro # G2764343
- UPC # 190735928196
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 11/64 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Color Red, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/8" MNPT (ZUSA-TF-PTC-222)
- PFISTER Pfister Sleeve Reversible Cr (972-201A)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M22470406)
- ZORO SELECT NylonTubing, 10mm ID, 12mm OD, 100 Ft. (1523-10mm12mm)
- ZORO SELECT Tubing, 15/64" ID, 5/16" OD, 250 Ft, Red (4HHE2)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- Zoro Select Nylon Tubing