Shop All Nylon Tubing
Zoro Select
Tubing, 1/4" OD, Nylon, Nat, 250 Ft
Mfr # 2VDR2
Zoro # G2958146
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 11/64 in
- Outside Dia. 1/4 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDR2
- Zoro # G2958146
- UPC # 190735930250
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 11/64 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Overall Length | 250 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Description
Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- MUELLER 103-004 BIBB 3/4 HOSE (103004)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-609)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Black, 100 Ft (2VDP1)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1558)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 100 Ft (2VDW5)
- Zoro Select Tubing