Shop All Polyurethane Tubing
This Product is Discontinued
Zoro Select
Tubing, 1/4 In OD, 250 Ft L, Green (Discontinued)
Mfr # PU14BG
Zoro # G1680226
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PU14BG
- Zoro # G1680226
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Inside Diameter | 5/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 250 ft |
Outside Diameter | 1/4 in |
Bend Radius | 119/250 in |
Tubing Length | 250 ft |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.