Shop All PEX Tubing
Zoro Select
Tubing, 1/4 In OD, 100 Ft L, Green
Mfr # PE14AG
Zoro # G2540772
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE14AG
- Zoro # G2540772
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 5/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.04 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50053060-001 Duct Mounting Kit (50053060-0)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- Zoro Select Tubing