Shop All Polyurethane Tubing
Zoro Select
Tubing, 1/4 In OD, 100 Ft L, Green
Mfr # 2LZH5
Zoro # G2775762
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2LZH5
- Zoro # G2775762
- UPC # 190735928325
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Inside Diameter | 5/32 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Tubing Length | 100 ft |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Application Air, Water, Color Green, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ6)
- MOEN Removable Garbage Disposal Splash Guard (205497)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4554)
- T&S BRASS Spray Valve Repair Kit, For 5WMY4 (B-10K)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue (1PBU3)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 840mm (4MPS-08M-40)
- ZORO SELECT FEP Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-938)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 10 Ft. (ZUSA-HT-570)
- USA INDUSTRIALS FEP Tubing, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-913)
- Zoro Select Tubing