Shop All Polyurethane Tubing
Zoro Select
Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black
Mfr # 1PBN2
Zoro # G2703136
original price:
$75.27
9% off
new price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PBN2
- Zoro # G2703136
- UPC # 190735927687
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 3/8 in |
Tubing Length | 100 ft |
Inside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.004 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Light Blue Cover (150A-LB)
- ZORO SELECT Plug, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (PLUG125)
- PHOENIX NIBCO STEM EXTENSION SLEEVE (PF187008)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1494)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-929)
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 100 Ft, Black (1PBN3)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Red (1CTG1)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft. (ZUSA-HT-538)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- Zoro Select Polyurethane Tubing