Shop All PVC Tubing
Zoro Select
Tubing, 1/4 I.D., 100 ft., Clear, Flexible
Mfr # 4EGU7
Zoro # G2100567
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1/4 in
- Outside Dia. 7/16 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4EGU7
- Zoro # G2100567
- UPC # 190735922057
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 7/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 3/4 in |
Bend Radius | 1 3/4 in |
Outside Diameter | 7/16 in |
Inside Diameter | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 58 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C Copper Coupling without Stop (601 1/4)
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- ZURN Trip Mechanism/Relief Valve, Urinal (P6000-EU13)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-243)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2114)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X5)
- Zoro Select PVC Tubing