Shop All Polyurethane Tubing
Zoro Select
Tubing, 1/3In, IDx1/2 In OD, 100 Ft, Black
Mfr # 1PBN3
Zoro # G2902943
original price:
$99.00
14% off
new price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 21/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PBN3
- Zoro # G2902943
- UPC # 190735929582
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 21/64 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1/2 in |
Bend Radius | 1 7/8 in |
Overall Length | 100 ft |
Inside Diameter | 5/16 in |
Tubing Length | 100 ft |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- ZORO SELECT 1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND2)
- RECTORSEAL 3 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97042)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010801E-PK10)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (2MPS-38-20-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 28 In (2MPS-14-40-01)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 11 1/8 In (2MPS-532-10-01)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- SURETHANE-UV Surethane UV Polyurethane Tubing, 1/4" OD x 100', Black (PUV14ABK)
- Zoro Select Polyurethane Tubing