Shop All Aluminum Tubing
Zoro Select
Tubing, 1.37 in. ID, 1 1/2 in. OD, Aluminum
Mfr # 4NTC3
Zoro # G1828452
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 1.37 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTC3
- Zoro # G1828452
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 1.37 in |
Outside Dia. | 1 1/2 in |
Tube Length | 6 ft |
Inside Diameter | 1.37 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/2 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.37 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards WW-T-700/2, Temper H14, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- ZORO SELECT 1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P574)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR1)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY1)
- ZORO SELECT Tubing, 1.12 in ID, 1-1/4 in. OD, Aluminum (4NTF7)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NRY2)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NRZ4)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- ZORO SELECT Aluminum Tubing, 0.18"ID, 1/4"OD (4NRY4)
- Zoro Select Tubing