Shop All Nylon Tubing
Zoro Select
Tubing, 12mm OD, Nylon, Natural, 100 Ft
Mfr # 2VDZ7
Zoro # G2882424
original price:
$108.91
9% off
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 10 mm
- Outside Dia. 12 mm
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VDZ7
- Zoro # G2882424
- UPC # 190735929421
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 12 mm |
Tube Length | 100 ft |
Outside Diameter | 12 mm |
Overall Length | 100 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Inside Diameter | 10 mm |
Description
Tubing, Application Air, Color Clear, Hardness Shore D 60, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 233 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1/2 in x 1/4 in Pipe Size (802-072SR)
- ZORO SELECT Nipple, Schedule 80, 61/64" ID, 316 SS, 3" L (ZUSA-PF-4325)
- SANITUBE Threaded Ball Valve, Full Port, 3/4" 2Pc (BV2T-075)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 100 Ft (2VDN3)
- ZORO SELECT Tubing, Nylon, 5/32" OD, 100 Ft, Clear (N532-NA)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 50 Ft (2VDL7)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- Zoro Select Nylon Tubing