Shop All Polyurethane Tubing
Zoro Select
Tubing, 12mm OD, 100 Ft L, Green
Mfr # PU12MAG
Zoro # G2989393
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Wall Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU12MAG
- Zoro # G2989393
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Tube Length | 100 ft |
Tubing Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 12 mm |
Bend Radius | 28 mm |
Inside Diameter | 8 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Threaded, Clear PVC, Y Strainer, 150 psi (YS00100T)
- RUVATI 36-inch Gunmetal Black Workstation Apron-Front Stainless Steel Kitchen Sink - RVH9308BL (RVH9308BL)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/FPM, Socket x Socket (BFA1060SFS)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080205)
- ZORO SELECT Tubing, Polyurethane, 1/2" I.D. (ZUSA-HT-1530)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (2MPS-14-10-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-500)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Black (1PBR9)
- ZORO SELECT Poly Tubing, Straight, OD 1/2 In, 50 Ft (3MP-12-B)
- Zoro Select Tubing