Shop All Stainless Steel Tubing
This Product is Discontinued
Zoro Select
12mm OD x 2m Seamless 316L Stainless Steel Tubing (Discontinued)
Mfr # 316S-12X1.0
Zoro # G0297571
This Product is Discontinued
Key Features
- Wall Thickness 0.040 in
- Tube Material 316L Stainless Steel
- Tube Length 2m
- Type Seamless
- Outside Dia. Tolerance +/-0.08mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 316S-12X1.0
- Zoro # G0297571
- Country of Origin China
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2m |
Outside Dia. Tolerance | +/-0.08mm |
Outside Dia. | 12mm |
Inside Dia. | 10mm |
Details
Wall Thickness | 0.040 in |
Tube Material | 316L Stainless Steel |
Type | Seamless |
Max. Pressure | 8874 psi |
Standards | DIN2413 |
Item | Tubing |
Material | 316L Stainless Steel |
Description
Tubing, Material 316L Stainless Steel, Standards DIN2413, Wall Thickness 0.040 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.