Shop All Aluminum Tubing
Zoro Select
Tubing, 1.250 in ID, 1-1/2 in OD, Aluminum
Mfr # 4NTG2
Zoro # G3040414
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 1.25 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.125 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTG2
- Zoro # G3040414
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 1.25 in |
Outside Dia. | 1 1/2 in |
Tube Length | 6 ft |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1.25 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.25 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 1,565 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.125 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Swivel Elbow, 1/8" MNPT, 5/16" OD, PK10 (2202-5)
- SIMMONS 1" NPT Bronze Foot Valve (453SB)
- WOODFORD MFG Model 22 Drywall Mounting Plate (13-Piece) (DMP)
- PLUMB PAK Toilet Tank Bolt Set (PP835-18)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTA4)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- ZORO SELECT Aluminum Tubing, 0.18"ID, 1/4"OD (4NRY4)
- ZORO SELECT Tubing, 1.402 in ID, 1-1/2 in. OD, Aluminum (4NTF9)
- Zoro Select Tubing