Shop All Nylon Tubing
Zoro Select
Tubing, 1/2" OD, Nylon, Black, 50 Ft
Mfr # 2VDL4
Zoro # G1908733
original price:
$47.12
16% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDL4
- Zoro # G1908733
- UPC # 190735920411
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (GP1142713-CP)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (1LMC9)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N114014)
- LASCO FITTINGS Saddle Tee, 1 1/2 x 1 1/2 x 3/4 in, PVC (362210)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- ZORO SELECT NylonTubing, 7/64" ID, 3/16" OD, 100Ft. (1523-110187)
- ZORO SELECT NylonTubing, 2.7mm ID, 4mm OD, 100 Ft. (1523-2.7mm4mm)
- ZORO SELECT NylonTubing, 3/32" ID, 1/8" OD, 100 Ft. (1523-096125)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- Zoro Select Tubing