Shop All Polyurethane Tubing
Zoro Select
Tubing, 1/2 In OD, Polyurethane, 100 Ft
Mfr # 4HL91
Zoro # G2265103
original price:
$89.65
4% off
new price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Inside Dia. 21/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.09 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HL91
- Zoro # G2265103
- UPC # 190735923771
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 21/64 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Inside Diameter | 5/16 in |
Bend Radius | 2 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.007 in |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Blue, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 10" x 3 ft. Pipe Insulation, 1-1/2" Wall (722592)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.5)
- T&S BRASS Vacuum Breaker (3/8") For - Part# -0968 (-968)
- PROFLEX 2 In. x 2 In. PVC Shielded Coupling - Cast-Iron, Plastic, Steel to Copper (P3001-22)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-950)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-502)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In (2MPS-14-20-01)
- ZORO SELECT Poly Tubing, Spiral, OD 10mm, 600mm (2MPS-10M-20-01)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 840mm (4MPS-08M-40)
- Zoro Select Tubing