Shop All Polyurethane Tubing
Zoro Select
Tubing, 1/2 In OD, 100 Ft L, Green
Mfr # PU12AG
Zoro # G1221857
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 21/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU12AG
- Zoro # G1221857
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 21/64 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 5/16 in |
Bend Radius | 1 51/500 in |
Tubing Length | 100 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 3/4 in. MNPT Reducing Male Adapter (EPXMA134)
- DELTA Delta Instit Parts Single Handle Valve (RP34324)
- SLOAN Hy71A-1 Rb Hydraulic Actuator Sub-Asm (0318123)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (4MPS-14-10)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Yellow (PU10MAY)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Red (PU14AR)
- Zoro Select Polyurethane Tubing