Shop All PEX Tubing
Zoro Select
Tubing, 11/64 In IDx1/4 In OD, 100 Ft, Red
Mfr # PE14-AR
Zoro # G3132297
original price:
$19.47
5% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE14-AR
- Zoro # G3132297
- UPC # 00194484253103
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 5/32 in |
Overall Length | 100 ft |
Outside Diameter | 1/4 in |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.04 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" IPS x 8" Shower Arm in Polished Brass (D301-1-01)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- THRIFCO PLUMBING 1 Inch Male Thread x Female Slip PVC 90 Street Elbow SCH 40 (8114170)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-9-160-16)
- Zoro Select Tubing