Shop All Copper Tubing
Zoro Select
Tubing, 11/32 in Outside Dia, 3 ft Length
Mfr # 1152
Zoro # G2725064
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.316 in
- Outside Dia. 11/32 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1152
- Zoro # G2725064
- UPC # 614121011526
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.316 in |
Outside Dia. | 11/32 in |
Tube Length | 3 ft |
Pipe Size | 11/32 in |
Inside Diameter | 0.316 in |
Outside Diameter | 11/32 in |
Overall Length | 36 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Type | Seamless For Plumbing, HVAC And Automotive |
Item | 260 Brass Round Tube |
Standards | ASTM B135, ASTM B587 |
Temp. Range | 0 Degrees F to 1690 Degrees F |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
Shape | Round Tube |
System of Measurement | Inch |
Minimum Temperature | 0 Degrees F |
Maximum Temperature | 1,690 Degrees F |
Material Grade | 260 |
Mechanical Finish | Mill |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 11/32 in, Inside Diameter 0.316 in, Wall Thickness 0.014 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube, Package Quantity 4
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class STD (3964533301)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length (9221-6)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 3 ft Length, Type K (9509)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type ACR (AC14010)
- Zoro Select Tubing