Shop All Nylon Tubing
Zoro Select
Tubing, 10mm OD, Nylon, Natural, 100 Ft
Mfr # 2VDZ6
Zoro # G0477337
original price:
$84.38
9% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 8 mm
- Outside Dia. 10 mm
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VDZ6
- Zoro # G0477337
- UPC # 190735907368
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 10 mm |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 10 mm |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Inside Diameter | 8 mm |
Description
Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40908)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-36-G)
- MOEN Hose Kit (114307)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2681)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZORO SELECT Tubing, 9/32" ID, 3/8In OD, 250 Ft, Yellow (4HHE7)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-BLK-50)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- Zoro Select Tubing