Shop All PEX Tubing
Zoro Select
Tubing, 10mm OD, 100 Ft L, Natural
Mfr # PE10MANA
Zoro # G2906583
original price:
$48.15
5% off
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 8 mm
- Outside Dia. 10 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PE10MANA
- Zoro # G2906583
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 10 mm |
Tube Length | 100 ft |
Tube Bend Radius | 80 mm |
Bend Radius | 51 mm |
Inside Diameter | 8 mm |
Overall Length | 100 ft |
Outside Diameter | 10 mm |
Description
Tubing, Application Air, Lubricant, Water, Color White, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 1 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1, 50 psi (740DF1M2J1-50)
- B & K Tubular Spout With Soap Dish, Chrome, Wall (123-009NL)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X58ANA)
- ZORO SELECT PEX Tubing, White, 1/2 in, 100 ft, 100 psi (Q3PC100X)
- ZORO SELECT Tubing (1522-170250-50)
- ZORO SELECT Gas Tubing, Yellow, 1.05 In OD, 150 Ft (PGA07541010020-150)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- APOLLO PEX 1/2 in. x 2 ft. Red PEX Pipe (APPR212)
- Zoro Select Tubing