Shop All PEX Tubing
Zoro Select
Tubing, 1 In OD, 100 Ft L, Natural
Mfr # HDPE1X34ANA
Zoro # G3178271
original price:
$155.99
17% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPE1X34ANA
- Zoro # G3178271
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Tube Bend Radius | 10 in |
Overall Length | 100 ft |
Outside Diameter | 1 in |
Bend Radius | 10 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/4 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 195 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PTFE (T08150)
- ZORO SELECT 2" Welded SS Slip-On Flange (4381000450)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- ZORO SELECT Tubing, 2 1/4 In OD, 100 Ft L, Natural (HDPE2.25ANA)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- ZORO SELECT PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi (Q7PC100X)
- VERSILON PEX Tubing, Clear, 1 1/2 in, 50 ft, 165F (ABH00073)
- Zoro Select PEX Tubing