Shop All PVC Tubing
Zoro Select
Tubing, 1 I.D., 50 ft., Clear, Flexible
Mfr # 413510-5711G
Zoro # G2079253
original price:
$115.21
8% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 413510-5711G
- Zoro # G2079253
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 in |
Overall Length | 100 ft |
Outside Diameter | 1 1/4 in |
Bend Radius | 3 in |
Inside Diameter | 1 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lavatory 2H Wing Handle, Hot (14834)
- PARKER Pleated Filter Cartridge, 7 gpm, 10 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-10)
- MOEN Smart Faucet Motion Control Sinema Srs (S7235EV2SRS)
- CHICAGO FAUCET Button (216-728HEJKNF)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 100 Ft, Natural (806FG5)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-200250)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-55)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1141)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-20X100)
- Zoro Select PVC Tubing