Shop All PVC Tubing
Zoro Select
Tubing, 1 I.D., 100 ft., Clear, Flexible
Mfr # 4135210-6742
Zoro # G1689493
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 60
- Inside Dia. 1 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4135210-6742
- Zoro # G1689493
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 3 in |
Bend Radius | 3 in |
Inside Diameter | 1 in |
Overall Length | 100 ft |
Outside Diameter | 1 1/2 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 36 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- MCDONNELL & MILLER 51S-2 Mech. Water Feeder High (51S-2)
- ZORO SELECT 2-1/2" MNPT x 2-1/2" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNJ01)
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC (2032-005)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3185)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3563)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural (806FH2)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00023)
- Zoro Select Tubing