Shop All PVC Tubing
Zoro Select
Tubing, 1 I.D., 100 ft., Clear, Flexible
Mfr # 413510-6742
Zoro # G1537821
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 60
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 413510-6742
- Zoro # G1537821
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 5 1/8 in |
Bend Radius | 5-1/8" |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure Not Applicable, Overall Length 100 ft, PEX Copper Tube Size Not Applicable, Wall Thickness 0.125 in, Bend Radius 5-1/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0500)
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- AMTC VALVE Motor Assembly/Flow Pin, Brass/SS/Copper (MDA-BRVHY)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/4 In OD (1512-125250-100)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2987)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2168)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- Zoro Select PVC Tubing