Shop All Aluminum Tubing
Zoro Select
Tubing, 0.87 in. ID, 1 in. OD, Aluminum
Mfr # 4NTA9
Zoro # G2160541
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.87 in
- Outside Dia. 1 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTA9
- Zoro # G2160541
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.87 in |
Outside Dia. | 1 in |
Tube Length | 6 ft |
Inside Diameter | 0.87 in |
Overall Length | 6 ft |
Outside Diameter | 1 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.87 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4067, ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG1157L 430060)
- ZORO SELECT Tubing, Aluminum, 1/16 in, PK3 (8100)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-VS)
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- ZORO SELECT Tubing, 0.277 in. ID, 3/8 in. OD, Aluminum (4NTD5)
- ZORO SELECT Tubing, 0.902 in. ID, 1 in. OD, Aluminum (4NTF2)
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP8)
- ZORO SELECT Tubing, 1.250 in ID, 1-1/2 in OD, Aluminum (4NTG2)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- Zoro Select Aluminum Tubing