Shop All Aluminum Tubing
Zoro Select
Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum
Mfr # 4NRX4
Zoro # G0986352
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.68 in
- Outside Dia. 3/4 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NRX4
- Zoro # G0986352
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.68 in |
Outside Dia. | 3/4 in |
Tube Length | 6 ft |
Inside Diameter | 0.68 in |
Outside Diameter | 3/4 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.68 in, Material Aluminum, Material Grade 5052, Maximum Operating Pressure 519 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4070, ASTM B210, Temper O, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PIPE CUTTER 15/16"" MAX (32985)
- SOUTHLAND 1/4 In. Ground Joint Malleable Black Iron Union (521-701HN)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NRX8)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTD4)
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum (4NRX6)
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum (4NTE9)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT Tubing, 1.62 in ID, 1-3/4 in OD, Aluminum (4NTG5)
- Zoro Select Aluminum Tubing