Shop All Aluminum Tubing
Zoro Select
Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum
Mfr # 4NTE4
Zoro # G2005071
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.652 in
- Outside Dia. 3/4 in
- Wall Thickness 0.049 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTE4
- Zoro # G2005071
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.652 in |
Outside Dia. | 3/4 in |
Tube Length | 6 ft |
Inside Diameter | 0.652 in |
Outside Diameter | 3/4 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.652 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 1,222 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Rough Chrome (0031-H1/2P)
- ELKAY Sngl Lever ReplaceMount Hi-Dry Cartridge (A52399R)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06112FSR)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum (4NRX6)
- ZORO SELECT Tubing, 1.37 in. ID, 1 1/2 in. OD, Aluminum (4NTC3)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR1)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR2)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NRY2)
- Zoro Select Aluminum Tubing