Shop All Aluminum Tubing
Zoro Select
Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum
Mfr # 4NRY9
Zoro # G2733123
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.495 in
- Outside Dia. 5/8 in
- Wall Thickness 0.065 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NRY9
- Zoro # G2733123
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.495 in |
Outside Dia. | 5/8 in |
Tube Length | 3 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 0.495 in |
Overall Length | 3 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.495 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 440 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 5/8 in, Overall Length 3 ft, Resistance Properties Corrosion Resistant, Standards WW-T-700/2, Temper H14, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 2-Handle Cartridge for Sterling Brass (163425)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SLOAN Repair Kit, Handle (B50A)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- ZORO SELECT Tubing, 1.250 in ID, 1-1/2 in OD, Aluminum (4NTG2)
- ZORO SELECT Tubing, Seamless, 1/8 in, Length 3 ft, PK5 (1109)
- ZORO SELECT Tubing, 1.43 in ID, 1-1/2 in. OD, Aluminum (4NTF8)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTD9)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- Zoro Select Aluminum Tubing