Shop All Aluminum Tubing
Zoro Select
Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum
Mfr # 4NTA2
Zoro # G1489004
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.43 in
- Outside Dia. 1/2 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTA2
- Zoro # G1489004
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.43 in |
Outside Dia. | 1/2 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Inside Diameter | 0.43 in |
Outside Diameter | 1/2 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.43 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4067, ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Moen0519 Stem Cartridge (S-764-3)
- ZORO SELECT 2" x 2" x 1/2" FNPT Galvanized Reducing Tee (0811049618)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- RHEEM Ring, Seal (SP230090)
- ZORO SELECT Tubing, 0.902 in. ID, 1 in. OD, Aluminum (4NTF2)
- ZORO SELECT Tubing, 0.500 in. ID, 3/4 in. OD, Aluminum (4NTE6)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NRX8)
- ZORO SELECT Tubing, Seamless, 1/8 In, 6 Ft, Inconel 600 (3ACP3)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACP9)
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- TW METALS Alum Tubing, 5052, 2 OD x .028 WA, 6 ft. (44422-6)
- Zoro Select Tubing