Shop All Aluminum Tubing
Zoro Select
Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum
Mfr # 4NRY7
Zoro # G0877301
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.37 in
- Outside Dia. 1/2 in
- Wall Thickness 0.065 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NRY7
- Zoro # G0877301
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.37 in |
Outside Dia. | 1/2 in |
Tube Length | 3 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 0.37 in |
Overall Length | 3 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.37 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 540 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 3 ft, Resistance Properties Corrosion Resistant, Standards AMS4067, ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Farm Valv Float 300Gph (798)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000 Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16160)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- LEGEND VALVE 5/16"-18 X 12" FLOAT ROD (111-255)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRX4)
- ZORO SELECT Tubing, Seamless, 1/4 in, Length 3 ft, PK5 (1113)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- ZORO SELECT Tubing, Aluminum, 7/32 in. (8105)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- Zoro Select Aluminum Tubing