Shop All Aluminum Tubing
Zoro Select
Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum
Mfr # 4NTH6
Zoro # G2875634
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.319 in
- Outside Dia. 3/8 in
- Wall Thickness 0.028 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTH6
- Zoro # G2875634
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.319 in |
Outside Dia. | 3/8 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 0.319 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.319 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 1,389 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS-T-7081, AMS4083, Temper T6, Tube Form Straight, Wall Thickness 0.028 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (1LMG5)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slip Joint x Slip Joint Union (PVCU114)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR1)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- ZORO SELECT Tubing, Seamless, 5/16 in, Length 3 ft, PK4 (1115)
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum (4NTG3)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT Tubing, 0.09 in. ID, 3/16 in. OD, Aluminum (4NTC6)
- Zoro Select Aluminum Tubing