Shop All Aluminum Tubing
Zoro Select
Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum
Mfr # 4NRX8
Zoro # G0462795
product price: $27.39
/ea
Not eligible for select promotions
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.319 in
- Outside Dia. 3/8 in
- Wall Thickness 0.028 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NRX8
- Zoro # G0462795
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.319 in |
Outside Dia. | 3/8 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Inside Diameter | 0.319 in |
Outside Diameter | 3/8 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.319 in, Material Aluminum, Material Grade 5052, Maximum Operating Pressure 827 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4070, ASTM B210, Temper O, Tube Form Straight, Wall Thickness 0.028 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9807-007)
- SHARKBITE Push to Connect 3/4 in. PTC X 3/4 in. D PTC Brass 90 Degree Elbow w/Drain (U5256LFA)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 1/2" Male BSPT (R) (PT08-04)
- ISPRING 3Year Replacement Filter Set for 5Stage RO Systems 22PK (F22-75)
- ZORO SELECT Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum (4NTC5)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NTH6)
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum (4NTG3)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTA4)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP8)
- Zoro Select Tubing