Shop All Aluminum Tubing
Zoro Select
Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum
Mfr # 4NRX9
Zoro # G1059545
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.305 in
- Outside Dia. 3/8 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NRX9
- Zoro # G1059545
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.305 in |
Outside Dia. | 3/8 in |
Tube Length | 6 ft |
Inside Diameter | 0.305 in |
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.305 in, Material Aluminum, Material Grade 5052, Maximum Operating Pressure 1,033 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4070, ASTM B210, Temper O, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Four Bolt, 3 In, 304SS (330-1012)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- TOTO Valve Volume Control 12 (TSMA)
- EEMAX Eemax EMT4 Electric Mini Tank Water Heater - 4.0 gallon 120V, Plug-In (EMT4)
- ZORO SELECT Tubing, 0.245 in. ID, 3/8 in. OD, Aluminum (4NTD6)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACP9)
- ZORO SELECT Tubing, Seamless, 1/8 in, Length 3 ft, PK5 (1109)
- ZORO SELECT Tubing, Seamless, 1/8 In, 6 Ft, Inconel 600 (3ACP3)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ZORO SELECT Tubing, 1.93 in. ID, 2 in OD, Aluminum (4NTG6)
- TW METALS Alum Tubing, 5052, 2 OD x .028 WA, 6 ft. (44422-6)
- Zoro Select Tubing