Shop All Aluminum Tubing
Zoro Select
Tubing, 0.245 in. ID, 3/8 in. OD, Aluminum
Mfr # 4NTD6
Zoro # G2931214
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.245 in
- Outside Dia. 3/8 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTD6
- Zoro # G2931214
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.245 in |
Outside Dia. | 3/8 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Inside Diameter | 0.245 in |
Outside Diameter | 3/8 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.245 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 3,224 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-06-06-SS)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTA6)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- ZORO SELECT Tubing, Aluminum, 1/16 in, PK3 (8100)
- ZORO SELECT Tubing, Aluminum, 1/4 in. (8106)
- ZORO SELECT Tubing, 0.132 in. ID, 3/16 in. OD, Aluminum (4NRX3)
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum (4NTE9)
- Zoro Select Tubing