Shop All Aluminum Tubing
Zoro Select
Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum
Mfr # 4NTD2
Zoro # G1391765
original price:
$33.41
30% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Material Aluminum
- Inside Dia. 0.215 in
- Outside Dia. 5/16 in
- Wall Thickness 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTD2
- Zoro # G1391765
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.215 in |
Outside Dia. | 5/16 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Inside Diameter | 0.215 in |
Outside Diameter | 5/16 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.215 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 2,903 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- KINGSTON BRASS 4" Centerset Single, Handle Bathroom Faucet, Brushed Nickel (KB3408BL)
- ZORO SELECT Tubing, Seamless, 1/8 In, 6 Ft, Inconel 600 (3ACP3)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum, Max. Pressure: 580 psi (4NRZ9)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- ZORO SELECT Tubing, 1.87 in. ID, 2 in. OD, Aluminum (4NTG8)
- ZORO SELECT Tubing, 1.250 in ID, 1-1/2 in OD, Aluminum (4NTG2)
- ZORO SELECT Tubing, 1.152 in ID, 1-1/4 in. OD, Aluminum (4NTF6)
- ZORO SELECT Tubing, Seamless, 9/32 in, Length 3 ft, PK5 (1114)
- Zoro Select Tubing