Shop All Aluminum Tubing
Zoro Select
Tubing, 0.183 in. ID, 5/16 in. OD, Aluminum
Mfr # 4NTD3
Zoro # G1875553
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.183 in
- Outside Dia. 5/16 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTD3
- Zoro # G1875553
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.183 in |
Outside Dia. | 5/16 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 0.183 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.183 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 3,851 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B210, WW-T-700/6, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695000.020)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-36B)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJX9)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ZORO SELECT Tubing, Seamless, 1/8 in, Length 3 ft, PK5 (1109)
- ZORO SELECT Tubing, Seamless, 5/32 in, Length 3 ft, PK5 (1110)
- ZORO SELECT Tubing, 0.777 in. ID, 7/8 in. OD, Aluminum (4NTE8)
- ZORO SELECT Tubing, 1.93 in. ID, 2 in. OD, Aluminum (4NRZ8)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- K&S PRECISION METALS Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6 (9311)
- Zoro Select Tubing