Shop All Aluminum Tubing
Zoro Select
Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum
Mfr # 4NTC7
Zoro # G0248814
original price:
$19.99
15% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.18 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTC7
- Zoro # G0248814
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.18 in |
Outside Dia. | 1/4 in |
Tube Length | 6 ft |
Outside Diameter | 1/4 in |
Overall Length | 6 ft |
Inside Diameter | 0.18 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.18 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 2,584 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 30 Mesh, Y Strainer, 1 1/2 - 2 In. (LS230)
- SLOAN Plug-In Transformer, 6 VDC, For 6NA98 (EAF-11)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- B & K WASHMACHINE VALVE1/2""FIP (102-202HC)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR2)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NRY8)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NRZ4)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NRX8)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTA6)
- ZORO SELECT Tubing, 0.132 in. ID, 3/16 in. OD, Aluminum (4NRX3)
- ZORO SELECT Tubing, 0.183 in. ID, 5/16 in. OD, Aluminum (4NTD3)
- Zoro Select Tubing