Shop All Aluminum Tubing
Zoro Select
Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum
Mfr # 4NTC8
Zoro # G2853855
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.152 in
- Outside Dia. 1/4 in
- Wall Thickness 0.049 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NTC8
- Zoro # G2853855
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.152 in |
Outside Dia. | 1/4 in |
Tube Length | 6 ft |
Outside Diameter | 1/4 in |
Overall Length | 6 ft |
Inside Diameter | 0.152 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.152 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 3,618 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256A002V)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR2)
- ZORO SELECT Tubing, Aluminum, 1/4 in. (8106)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- ZORO SELECT Tubing, 1.93 in. ID, 2 in OD, Aluminum (4NTG6)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTA4)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NRZ5)
- ZORO SELECT Aluminum Tubing, 0.18"ID, 1/4"OD (4NRY4)
- Zoro Select Aluminum Tubing