Shop All Aluminum Tubing
Zoro Select
Tubing, 0.132 in. ID, 3/16 in. OD, Aluminum
Mfr # 4NRX3
Zoro # G0257905
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.132 in
- Outside Dia. 3/16 in
- Wall Thickness 0.028 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NRX3
- Zoro # G0257905
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.132 in |
Outside Dia. | 3/16 in |
Tube Length | 6 ft |
Outside Diameter | 3/16 in |
Inside Diameter | 0.132 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.132 in, Material Aluminum, Material Grade 5052, Maximum Operating Pressure 1,624 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards WW-T-700/4, Temper O, Tube Form Straight, Wall Thickness 0.028 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (28-380)
- JONES STEPHENS Seal For Mansfield 210 & 211 (T02065L)
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTD4)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- ZORO SELECT Tubing, Seamless, 1/8 In, 6 Ft, Inconel 600 (3ACP3)
- ZORO SELECT Tubing, 0.12 in. ID, 1/4 in. OD, Aluminum (4NTC9)
- Zoro Select Aluminum Tubing