Shop All Metal Assortments
Zoro Select
Tube/Wire Assortment, Aluminum/Brass/Steel
Mfr # 4800
Zoro # G6958411
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 48
- Number of Sizes 12
- Finish Mill
- Includes Display Rack
- Material Aluminum, Brass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4800
- Zoro # G6958411
- UPC # 614121048003
- Country of Origin United States
- Category Metal Assortments
Dimensions
Number of Sizes | 12 |
Overall Length | 33.5 in |
Overall Width | 17 in |
Details
Number of Pieces | 48 |
Finish | Mill |
Item | Tube/Wire Assortment |
Includes | Display Rack |
Material | Aluminum, Brass, Steel |
System of Measurement | Inch |
Assortment Type | Metal |
Mechanical Finish | Mill |
Description
Tube/Wire Assortment, Material Aluminum, Brass, Steel, Assortment Type Metal, Includes Display Rack, Number of Pieces 48, Number of Sizes 12, Overall Length 33.5 in, Overall Width 17 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 1" Dia. (BULK-PT-PC-19)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (4792_36_0)
- ZORO SELECT HS Neoprene Rubber Strip w Adhesive, 40A, 1/8"T x 1"W x 10 Ft L (BULK-RS-NHS40-170)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-25)
- ZORO SELECT Metal Assortment, Alum/Brass/Copper (1005)
- K&S PRECISION METALS METAL CUT-OFFS 1ftL 1PK (3408)
- Zoro Select