Shop All Pneumatic Wheels
Zoro Select
Tubed Pneumatic Wheel, 10 in., 350 lb.
Mfr # 2RZJ5
Zoro # G3382382
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 5/8 in
- Wheel Width 2 1/2 in
- Load Rating Range 300 to 999 lb
- Load Rating 350 lb
- For Axle Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZJ5
- Zoro # G3382382
- UPC # 190735452233
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 5/8 in |
Wheel Width | 2 1/2 in |
For Axle Size | 1/2 in |
Hub Length | 3 3/4 in |
Bore Dia. | 1/2 in |
Tire Rim Dia. | 4 7/8 in |
Fits Axle Dia. | 1/2" |
Description
Pneumatic Wheel, 350 lb Load Rating, Sawtooth Tread, 10 5/8 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 1/2 in, 4.10/3.50-4, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 3 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft. Fiberglass Stepladder (FXS1504)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BL)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- ZORO SELECT Wheel, Pneumatic, 16 x 4 (MH21VK3702G)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb (1NXA1)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU6)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV2)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb, Tread: Ribbed (1NWV8)
- MARATHON Universal Fit Flat Free Wheelbarrow Tire (00265)
- Zoro Select Pneumatic Wheels