Shop All Pipe Straps
Zoro Select
Tube Strap, 1 in. Rod, PK5
Mfr # U624 1
Zoro # G2409461
original price:
$15.19
9% off
new price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Pipe Size (In.) 1 in
- Rod Size 1 in
- Metal Detectable Yes
- Mount Type Nails/Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U624 1
- Zoro # G2409461
- UPC # 039923002617
- Country of Origin United States
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 1 in |
Rod Size | 1 in |
Overall Width | 1.15 in |
For Threaded Rod Size | 1 in |
For Copper Tube Size | 1 in |
Overall Length | 2.5 in |
Overall Height | 0.5 in |
Details
Material | Copper |
Item | Tube Strap |
Metal Detectable | Yes |
Mount Type | Nails/Screws |
Clamp Type | Two-Hole |
Closure | Nail; Screw |
For Environment | Commercial, Residential |
Number of Mounting Holes | 2 |
Clamp Material | Copper |
Description
Tube Strap, Clamp Material Copper, Clamp Type Two-Hole, For Copper Tube Size 1 in, Number of Mounting Holes 2, Overall Height 0.5 in, Overall Length 2.5 in, Overall Width 1.15 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk., Tubing Wall O.D.: 1 in (0310A)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- ZORO SELECT Galvanized Steel Two Hole Strap, 2" Pipe Size (0500381280)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- ZORO SELECT One Hole Clamp, 1 1/4 In Pipe Sz, Steel (0070125EG)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- Zoro Select Pipe Straps